Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E35B30 1-7/16 3/8X3/16 KW 2SS

E35B30 1-7/16 3/8X3/16 KW 2SS

E35B30 1-7/16 3/8X3/16 KW 2SS SPROCKET ; 1-7/16" BORE DIA 30 TEETH 3/8" PITCH

Roller Chain Sprocket; 1-7/16" Bore; 35-3 Chain; 30 Teeth; 3 Row of Teeth; No Hardened Teeth; 3.793" Outside Diameter; 3.588" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

E35B30 1-7/16 3/8X3/16 KW 2SS

BDI #

21569766

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171901
Chain Size
35-3
Number of Teeth
30
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Long Description
Roller Chain Sprocket; 1-7/16" Bore; 35-3 Chain; 30 Teeth; 3 Row of Teeth; No Hardened Teeth; 3.793" Outside Diameter; 3.588" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
3.793 Inch | 96.342 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Pitch Diameter
3.588 Inch | 91.135 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter