Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

240-2 O/L

160H-2OL

160H-2OL INSPIRE OFFSET LINK ; 2/PAK

Chain Link; 160-2 Chain Size; Cottered; 2" Chain Pitch; Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 9/32" Plate Thickness; 1.839" Plate Height; Curved; 0.562" Pin Diameter

Part #

160H-2OL

BDI #

454141

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MAXCO CHAIN CORPORATION
Minimum Buy Quantity
N/A
Weight / Kilogram
1.13
UNSPSC
31151609
EAN
0821002117707
Chain Size
160-2
Basic Construction
Cottered
Component
Offset Link
Chain Series
Heavy
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Inspire Series | Blast Treated Material
Inch - Metric
Inch
Category - BDI
Chain
Noun
Link
Keyword String
Chain
Manufacturer Item Number
160H-2 OFFSET LINK
Manufacturer Internal Number
160H-2OL
Weight / LBS
2.4
Long Description
Chain Link; 160-2 Chain Size; Cottered; 2" Chain Pitch; Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 9/32" Plate Thickness; 1.839" Plate Height; Curved; 0.562" Pin Diameter
Plate Height
1.839 Inch | 46.711 Millimeter
Pin Diameter
0.562 Inch | 14.275 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Roller Width
1.25 Inch | 31.75 Millimeter
Plate Thickness
0.281 Inch | 7.137 Millimeter
Roller Diameter
1.125 Inch | 28.575 Millimeter