200HZ RIV
200HZ RIV ROLLER CHAIN ; 86892 COIL BOXED 10FT/BOX
Roller Chain; 200 Chain Size; Riveted; 2-1/2" Chain Pitch; High Strength Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.312" Plate Height; Curved; 25/32" Pin Diameter
Part #
200HZ RIV
BDI #
22450296
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: