Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25 RIV 182L

25 RIV 182L

TSUBAKI RS25-1-RP(182LINKS/PC) ; 机械传动件/链条

Roller Chain; 25 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.23" Plate Height; Curved; 0.09" Pin Diameter

Part #

RS25-1-RP 182L

BDI #

23940352

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31151603
Chain Size
25
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
182 Links
Inch - Metric
Inch
Category - BDI
Chain
Noun
Chain
Keyword String
Roller
Long Description
Roller Chain; 25 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.23" Plate Height; Curved; 0.09" Pin Diameter
Chain Pitch
0.25 Inch | 6.35 Millimeter
Pin Diameter
0.09 Inch | 2.286 Millimeter
Plate Thickness
0.03 Inch | 0.762 Millimeter
Plate Height
0.23 Inch | 5.842 Millimeter
Roller Diameter
0.13 Inch | 3.302 Millimeter
Roller Width
0.125 Inch | 3.175 Millimeter