Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHC 60H-3C/L

35-3CL

35-3CL CONNECTING LINK ; 3/8" CHAIN PITCH SPRING CLIP 50/PAK

Chain Link; 35-3 Chain Size; Spring Clip; 3/8" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter

Part #

35-3CL

BDI #

454286

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MAXCO CHAIN CORPORATION
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31151609
EAN
0821002011357
Chain Size
35-3
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Inspire Series | Blast Treated Material
Inch - Metric
Inch
Category - BDI
Chain
Noun
Link
Keyword String
Chain
Manufacturer Item Number
35-3 CONN LINK SC
Manufacturer Internal Number
35-3CL
Weight / LBS
0.023
Long Description
Chain Link; 35-3 Chain Size; Spring Clip; 3/8" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
Plate Thickness
0.05 Inch | 1.27 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Roller Width
0.188 Inch | 4.775 Millimeter
Roller Diameter
0.2 Inch | 5.08 Millimeter
Pin Diameter
0.141 Inch | 3.581 Millimeter
Plate Height
0.354 Inch | 8.992 Millimeter