Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

60H COT 10FT

60H COT 10FT

60H COT 10FT ROLLER CHAIN ; 10FT/BOX

Roller Chain; 60 Chain Size; Cottered; 3/4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 0.468" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.7" Plate Height; Curved; 15/64" Pin Diameter

Part #

60H COT 10FT

BDI #

340623

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.551
UNSPSC
31151603
EAN
0662288455738
Chain Size
60
Basic Construction
Cottered
Component
Chain
Chain Series
Heavy
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Noun
Chain
Keyword String
Roller
Manufacturer Item Number
60HC 10FT
Manufacturer Internal Number
322238
Weight / LBS
1.22
Long Description
Roller Chain; 60 Chain Size; Cottered; 3/4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 0.468" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.7" Plate Height; Curved; 15/64" Pin Diameter
Roller Width
0.5 Inch | 12.7 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Plate Height
0.7 Inch | 17.78 Millimeter
Roller Diameter
0.468 Inch | 11.887 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter