Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C2080H RIV 304SS SA-1 EV 2ND

C2080H RIV 304SS SA-1 EV 2ND

C2080H RIV 304SS SA-1 EV 2ND INSPIRE ; CHAIN 10FT/BOX

Roller Chain; C2080 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 0.157" Plate Thickness; 0.89" Plate Height; Straight; 0.312" Pin Diameter

Part #

C2080H RIV 304SS SA-1 EV 2ND

BDI #

453676

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MAXCO CHAIN CORPORATION
Minimum Buy Quantity
N/A
Weight / Kilogram
0.82
UNSPSC
31151603
EAN
0821002144710
Chain Size
C2080
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Other Features
With SA1 Attachment | Attachment Spacing at Every 2 Link | Inspire Series
Inch - Metric
Inch
Category - BDI
Chain
Noun
Chain
Keyword String
Conveying
Long Description
Roller Chain; C2080 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 0.157" Plate Thickness; 0.89" Plate Height; Straight; 0.312" Pin Diameter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Plate Thickness
0.157 Inch | 3.988 Millimeter
Plate Height
0.89 Inch | 22.606 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter