Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C2080SA1CL

C2080SA1CL

C2080SA1CL INSPIRE CONNECTING LINK ; 5/PAK

Chain Link; C2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 0.157" Plate Thickness; 0.89" Plate Height; Straight; 0.312" Pin Diameter

Part #

C2080SA1CL

BDI #

453632

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MAXCO CHAIN CORPORATION
Minimum Buy Quantity
N/A
Weight / Kilogram
0.15
UNSPSC
31151609
EAN
0821002051858
Chain Size
C2080
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Double Pitch Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Other Features
With SA1 Attachment | Inspire Series
Inch - Metric
Inch
Category - BDI
Chain
Noun
Link
Keyword String
Chain
Long Description
Chain Link; C2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 0.157" Plate Thickness; 0.89" Plate Height; Straight; 0.312" Pin Diameter
Plate Height
0.89 Inch | 22.606 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.157 Inch | 3.988 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter