C2160H O/L
58009 ; POR USA ROLLER CHAIN
Chain Link; C2160 Chain Size; Cottered; 4" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 0.283" Plate Thickness; 1.899" Plate Height; Straight; 9/16" Pin Diameter
Part #
C2160H O/L
BDI #
300739
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: