Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CA550-059-A4-20-1 CO BOXED

CA550-059-A4-20-1 CO BOXED

CA550-059-A4-20-1 CO BOXED CHAIN LINK

Roller Chain; CA550 Chain Size; Riveted; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 21/32" Roller Diameter; 51/64" Roller Width; 0.105" Plate Thickness; 3/4" Plate Height; Straight; 9/32" Pin Diameter

Part #

CA550-059-A4-20-1 CO BOXED

BDI #

22450338

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
15.47
UNSPSC
31151614
EAN
0642051009573
Chain Size
CA550
Basic Construction
Riveted
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Other Features
Agricultural Chain | With A4 Attachment
Inch - Metric
Inch
Category - BDI
Chain
Noun
Chain
Keyword String
Conveying
Manufacturer Item Number
CA550-059-A4-20-1 CO BOXED
Manufacturer Internal Number
957
Weight / LBS
34.1611
Long Description
Roller Chain; CA550 Chain Size; Riveted; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 21/32" Roller Diameter; 51/64" Roller Width; 0.105" Plate Thickness; 3/4" Plate Height; Straight; 9/32" Pin Diameter
Pin Diameter
0.281 Inch | 7.137 Millimeter
Plate Height
0.75 Inch | 19.05 Millimeter
Chain Pitch
1.63 Inch | 41.402 Millimeter
Plate Thickness
0.105 Inch | 2.667 Millimeter
Roller Width
0.797 Inch | 20.244 Millimeter
Roller Diameter
0.656 Inch | 16.662 Millimeter