DMD-160-2C-10FT ; D0083
DMD-160-2C-10FT ; D0083 RLLR CHAIN ; 10FT/BOX
Roller Chain; 160-2 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.9" Plate Height; Curved; 0.562" Pin Diameter
Part #
DMD-160-2C-10FT ; D0083
BDI #
20857358
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: