DMD-160T-3R-60NVE ; D4099
DMD-160T-3R-60NVE ; D4099 RLLR CHAIN
Roller Chain; 160-3 Chain Size; Riveted; 2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.9" Plate Height; Curved; 0.562" Pin Diameter
Part #
DMD-160T-3R-60NVE ; D4099
BDI #
27337320
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: