Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

50-1 SS O/L OBSOLETE DO NOT USE 10/21

E083B-1SSO/L

E083B-1SSO/L CHAIN OFFSET LINK

Chain Link; 83 Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ISO; 7.75MM Roller Diameter; 4.88MM Roller Width; 10.3MM Plate Height; Curved; 4.09MM Pin Diameter

Part #

E083B-1SSO/L

BDI #

18123920

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
31151609
EAN
0800675256456
Chain Size
83
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Noun
Link
Keyword String
Chain
Manufacturer Item Number
E083B-1SSO/L
Weight / LBS
1
Long Description
Chain Link; 83 Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ISO; 7.75MM Roller Diameter; 4.88MM Roller Width; 10.3MM Plate Height; Curved; 4.09MM Pin Diameter
Roller Diameter
0.305 Inch | 7.75 Millimeter
Roller Width
0.192 Inch | 4.88 Millimeter
Plate Height
0.406 Inch | 10.3 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pin Diameter
0.161 Inch | 4.09 Millimeter