R252R10BX
R252R10BX ROLLER CHAIN ; 0.25" CHAIN PITCH STEEL NON RETURNABLE
Roller Chain; 25-2 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.13" Roller Diameter; 0.13" Roller Width; 0.2" Plate Thickness; 0.3" Plate Height; Curved; 0.09" Pin Diameter
Part #
R252R10BX
BDI #
571673
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: