Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F14M-28S-37

F14M-28S-37

GATES F14M-28S-37 ; 皮带/皮带,带轮

37MM Belt Width; 14MM Belt Pitch; 14M-37 Poly Chain GT2 Belt Style; 28 Teeth; 44.196MM Face Width; Bushed; 137.16MM Flange OD; 121.971MM OD; 124.765MM Pitch Diam; Keyway; 12.7 To 63.5MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore

Part #

F14M-28S-37

BDI #

1124135

PRICE
¥505.00 / each
¥1,307.00 / each

QTY

INVENTORY:
1
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.91
EAN
0072053828108
Belt Pitch
14 MM
Belt Style
14M-37 Poly Chain GT2
Number of Teeth
28
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type BF1
Inch - Metric
Metric
Long Description
37MM Belt Width; 14MM Belt Pitch; 14M-37 Poly Chain GT2 Belt Style; 28 Teeth; 44.196MM Face Width; Bushed; 137.16MM Flange OD; 121.971MM OD; 124.765MM Pitch Diam; Keyway; 12.7 To 63.5MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Face Width
1.74 Inch | 44.196 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 12.7 To 63.5 Millimeter
Flange Outside Diameter
5.4 Inch | 137.16 Millimeter
Outside Diameter
4.802 Inch | 121.971 Millimeter
Pitch Diameter
4.912 Inch | 124.765 Millimeter