Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TW122-2

TW122-2

TIMKEN TW122 ; 轴承配件/锁紧螺母

6" Outside Diameter; 4.395" Inside Diameter; 0.13" Thickness; 3/8" Tang Width; Reversing Tang; TAN-22 Locknut Part Number

Part #

TW122-2

BDI #

1374392

INVENTORY:
6
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.239
UNSPSC
31161801
EAN
0053893822136
Reversing Tang
Yes
Locknut Part Number
TAN-22
Other Features
Face Dia 5.281 | 19 Tangs
Inch - Metric
Inch
Long Description
6" Outside Diameter; 4.395" Inside Diameter; 0.13" Thickness; 3/8" Tang Width; Reversing Tang; TAN-22 Locknut Part Number
Outside Diameter
6 Inch | 152.4 Millimeter
Thickness
0.13 Inch | 3.302 Millimeter
Inside Diameter
4.395 Inch | 111.633 Millimeter
Tang Width
0.375 Inch | 9.525 Millimeter