Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SY9420-5DD-03

SY9420-5DD-03

SMC SY9420-5DD-03 ; 阀/电磁阀

Solenoid Valve; 3/8" RC Port; 5 Port | 4 Way; 3 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum

Part #

SY9420-5DD-03

BDI #

23943660

PRICE
¥544.00 / each

QTY

INVENTORY:
1
GLOBAL INVENTORY:
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.33
UNSPSC
40141605
Valve Type
Solenoid
Port Type
3/8" RC
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
30 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1.9/2.2 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Push-Turn Locking Slotted Type Manual Override | DIN Terminal with Connector | In/Exhaust Center/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Noun
Valve
Keyword String
Solenoid
Weight / LBS
0.72091
Long Description
Solenoid Valve; 3/8" RC Port; 5 Port | 4 Way; 3 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Width
0.945 Inch | 24 Millimeter
Overall Length
8.752 Inch | 222.3 Millimeter
Overall Height
2.941 Inch | 74.7 Millimeter