Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
BNZ-60-615-2-N

BNZ-60-615-2-N

BNZ-60-615-2-N

BNZ-60-615-2-N OIL COOLER

Water-Oil Cooler; 20.5SQ-FT; Cast Iron Port Housing Material; 2 Pass Model; 3/4" NPT Oil Port Size; 1/2" NPT Water Coolant Port Size; 1/8"-27 NPT Drain Plug Size

Part #

BNZ-60-615-2-N

BDI #

599786

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
7.18
EAN
0845271031670
Noun
Cooler
Keyword String
Water or Oil
Product Detail
Water-Oil Cooler
Product Specification
20.5SQ-FT; Cast Iron Port Housing Material; 2 Pass Model; 3/4" NPT Oil Port Size; 1/2" NPT Water Coolant Port Size; 1/8"-27 NPT Drain Plug Size
Long Description
Water-Oil Cooler; 20.5SQ-FT; Cast Iron Port Housing Material; 2 Pass Model; 3/4" NPT Oil Port Size; 1/2" NPT Water Coolant Port Size; 1/8"-27 NPT Drain Plug Size