Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BHN-182 24-B H L 6.00

BHN-182 24-B H L 6.00

BHN-182 24-B H L 6.00 PUMP/MOTOR MOUNT

Pump Mounting Bracket; 6" Face to Face Length; Horizontal Type; 9" Outer Diameter; For Lovejoy NEMA C-Face 182TC to 256TC Motors and 2 and 4 Bolt SAE B Pumps

Part #

BHN-182 24-B H L 6.00

BDI #

599995

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
2.67
UNSPSC
23153100
EAN
0845271051616
Noun
Bracket
Keyword String
Pump
Product Detail
Pump Mounting Bracket
Product Specification
6" Face to Face Length; Horizontal Type; 9" Outer Diameter
Long Description
Pump Mounting Bracket; 6" Face to Face Length; Horizontal Type; 9" Outer Diameter; For Lovejoy NEMA C-Face 182TC to 256TC Motors and 2 and 4 Bolt SAE B Pumps