Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

W2005SS-2P-C5Z5

W2005SS-2P-C5Z5

W2005SS-2P-C5Z5 BALL SCREW ; NON RETURNABLE 20MM DIA 5MM RH THRD

Ball Screw with Flanged Nut; 20MM Thread Diameter; 5MM Thread Lead; 700MM Overall Length; Right Hand Thread Direction; 1 Thread Starts; Steel; No End Block; S Ball Screw Series; PFT Ball Nut Series

Part #

W2005SS-2P-C5Z5

BDI #

1196042

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
2.17
EAN
0029176507595
Product Name
Ball Screw with Flanged Nut
Direction of Thread
Right Hand
Number of Thread Starts
1
Material
Steel
End Block Yes/No
No
Ball Screw Series
S
Ball Nut Series
PFT
Inch - Metric
Metric
Other Features
Blank Shaft End | Preloaded | Fine Lead | Single Nut | 2 Circuit Return | Tube Circulation | C5 Accuracy Grade
Category - BDI
Ball Screw Assemblies
Noun
Assembly
Keyword String
Ball Screw Linear
Manufacturer Item Number
W2005SS-2P-C5Z5
Weight / LBS
4.85
Long Description
Ball Screw with Flanged Nut; 20MM Thread Diameter; 5MM Thread Lead; 700MM Overall Length; Right Hand Thread Direction; 1 Thread Starts; Steel; No End Block; S Ball Screw Series; PFT Ball Nut Series
Overall Length
27.559 Inch | 700 Millimeter
Thread Lead
0.197 Inch | 5 Millimeter
Thread Diameter
0.787 Inch | 20 Millimeter