Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KGBO12-PP-AS

KGBO12-PP-AS

INA KGBO12-PP-AS ; 轴承/直线轴承

12MM Bore; 20MM Base to Center Height; 42MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; Ball; 32MM Length Thru Bore; 5.5MM Mounting Hole Diam; Relubricatable; KBO1232PPAS; 2 Seals; Non-Adjustable; No Self Aligning

Part #

KGBO12-PP-AS

BDI #

1174594

PRICE
¥437.00 / each
¥1,514.00 / each

QTY

INVENTORY:
8
GLOBAL INVENTORY:
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.085
UNSPSC
31171511
EAN
4012802048025
Housing Style
2 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Open
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
KBO1232PPAS
Self Aligning
No
Inch - Metric
Metric
Other Features
Heavy Duty | Greased
Category - BDI
Linear Pillow Block Bearings
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer Item Number
KGBO12-PP-AS
Weight / LBS
0.198
Long Description
12MM Bore; 20MM Base to Center Height; 42MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; Ball; 32MM Length Thru Bore; 5.5MM Mounting Hole Diam; Relubricatable; KBO1232PPAS; 2 Seals; Non-Adjustable; No Self Aligning
Nominal Bolt Center Across Shaft
1.7 Inch | 42 Millimeter
Base to Center Height
0.787 Inch | 20 Millimeter
Mounting Hole Diameter
0.217 Inch | 5.5 Millimeter
Length Thru Bore
1.26 Inch | 32 Millimeter
Bore
0.472 Inch | 12 Millimeter