Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

205SS3 G-74

205SS3 G-74

205SS3 G-74 SINGLE ROW BALL BEARING

Precision Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Width; 2 Metal Shields Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material

Part #

205SS3 G-74

BDI #

21431439

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SCHAEFFLER GROUP WWW.BARDENBEARINGS.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.129
UNSPSC
31171502
EAN
4054364948498
Enclosure
2 Metal Shields
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Shield
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove Spindle Bearing | 2 Piece Ribbon Type Cage | Exxon Unirex N3 Grease | Radial Play Code 3
Category - BDI
Precision Ball Bearings
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer Item Number
205SS3 G-74
Manufacturer Internal Number
60550021
Weight / LBS
0.3
Long Description
Precision Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Width; 2 Metal Shields Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Outside Diameter
2.047 Inch | 52 Millimeter
Width
0.591 Inch | 15 Millimeter
Bore
0.984 Inch | 25 Millimeter