Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

B7202-C-T-P4S-UL

ZSB1917EUL O-11

ZSB1917EUL O-11 SPINDLE BEARING ; NON RETURNABLE

Precision Ball Bearing; 85MM Bore; 120MM Outside Diameter; 18MM Width; Open Enclosure; ABEC 9 | ISO P2 Precision; Steel Ball Material; 1 (Single) Bearing; 25 Degree Contact Angle; Phenolic Cage Material

Part #

ZSB1917EUL O-11

BDI #

22390551

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SCHAEFFLER GROUP WWW.BARDENBEARINGS.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.536
UNSPSC
31171531
EAN
4054364933142
Enclosure
Open
Precision Class
ABEC 9 | ISO P2
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
25 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | High Speed
Category - BDI
Precision Ball Bearings
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer Item Number
ZSB1917EUL
Manufacturer Internal Number
61142331
Weight / LBS
1.342
Long Description
Precision Ball Bearing; 85MM Bore; 120MM Outside Diameter; 18MM Width; Open Enclosure; ABEC 9 | ISO P2 Precision; Steel Ball Material; 1 (Single) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Bore
3.346 Inch | 85 Millimeter
Width
0.709 Inch | 18 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter