Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3GZF234096-316

3GZF234096-316

3GZF234096-316 DEEP GROOVE BALL BEARING ; POR

Single Row Ball Bearing; 80MM Bore; 170MM Outside Diameter; 39MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage

Part #

3GZF234096-316

BDI #

21786737

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
4.535
UNSPSC
31171504
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Noun
Bearing
Keyword String
Ball
Weight / LBS
10
Long Description
Single Row Ball Bearing; 80MM Bore; 170MM Outside Diameter; 39MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outer Race Width
1.535 Inch | 39 Millimeter
Bore
3.15 Inch | 80 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter