Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

698ZZ

6201ZZ C3

KBC 6201ZZC3 ; 轴承/深沟球轴承

Single Row Ball Bearing; 12MM Bore; 32MM Outside Diameter; 10MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage

Part #

6201ZZ C3

BDI #

19198312

PRICE
¥5.00 / each
¥12.00 / each

QTY

INVENTORY:
186
GLOBAL INVENTORY:
Manufacturer Name
KBC BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.04
UNSPSC
31171504
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Noun
Bearing
Keyword String
Ball
Weight / LBS
0.08378
Long Description
Single Row Ball Bearing; 12MM Bore; 32MM Outside Diameter; 10MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Bore
0.472 Inch | 12 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter
Outer Race Width
0.394 Inch | 10 Millimeter