Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

19311040

19311040

19311040 FLANGE ROLLER BEARING ; 40MM TYPE E 4-BOLT

Flange Block Bearing; 4 Bolt Square Flange Block; 40MM Bore; 148MM Bolt Circle Diameter; 104.78MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Contact Seal

Part #

19311040

BDI #

659549

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MOLINE BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
4.53
UNSPSC
31171501
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Category - BDI
Flange Block
Noun
Bearing
Keyword String
Flanged
Weight / LBS
10
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 40MM Bore; 148MM Bolt Circle Diameter; 104.78MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
5.8 Inch | 148 Millimeter
Length Thru Bore
3.375 Inch | 85.725 Millimeter
Bore
1.575 Inch | 40 Millimeter
Bolt Spacing
4.125 Inch | 104.78 Millimeter