Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1-1/8X1-1/4X1 CAST BRONZE MTO

1-1/8X1-1/4X1 CAST BRONZE MTO

1-1/8X1-1/4X1 CAST BRONZE MTO

1-1/8X1-1/4X1 CAST BRONZE MTO SLEEVE BRG ; 1-1/8X1-1/4X1 BEARING

Sleeve Bearing; 1-1/8" Nominal Bore; 1-1/4" Nominal Outside Diameter; 1" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material

Part #

1-1/8X1-1/4X1 CAST BRONZE MTO

BDI #

21830832

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
AMERICAN SLEEVE BEARING
Minimum Buy Quantity
N/A
Weight / US pound
N/A
UNSPSC
31171515
Profile
Bushing No Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Noun
Bearing
Keyword String
Sleeve
Manufacturer Item Number
CB1820-12 CUST DOWN TO 1IN LEN
Long Description
Sleeve Bearing; 1-1/8" Nominal Bore; 1-1/4" Nominal Outside Diameter; 1" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Nominal Bore
1.125 Inch | 28.575 Millimeter
Bore
1.126 Inch | 28.6 Millimeter
Outside Diameter
1.253 Inch | 31.826 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Nominal Outside Diameter
1.25 Inch | 31.75 Millimeter