Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FM-1522-15

EF-060816

ISO EF-060816 ; 轴承/直线轴承

Sleeve Bearing; 3/8" Nominal Bore; 1/2" Nominal Outside Diameter; 1" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 11/16" Flange Outside Diameter; 1/16" Flange Thickness

Part #

EF-060816

BDI #

523988

INVENTORY:
20
GLOBAL INVENTORY:
BDI - MX 4
BDI - CA 11
BDI - US 4
Manufacturer Name
ISOSTATIC INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31171515
EAN
0846802035860
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Noun
Bearing
Keyword String
Sleeve
Manufacturer Item Number
EF-060816
Manufacturer Internal Number
202013
Long Description
Sleeve Bearing; 3/8" Nominal Bore; 1/2" Nominal Outside Diameter; 1" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 11/16" Flange Outside Diameter; 1/16" Flange Thickness
Nominal Bore
0.375 Inch | 9.525 Millimeter
Nominal Outside Diameter
0.5 Inch | 12.7 Millimeter
Bore
0.377 Inch | 9.576 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Outside Diameter
0.503 Inch | 12.776 Millimeter
Flange Outside Diameter
0.688 Inch | 17.475 Millimeter
Flange Thickness
0.063 Inch | 1.6 Millimeter