Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MVFR12

MVFR12

MVFR12 ROD END BEARING ; 12MM ID 3PC RH CARBON/BRONZE

Rod End Bearing; 12MM Bore; 12MM Housing Width; Female; M12 X 1.75; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 16MM Ball Width; Not Relubricatable; Open Enclosure

Part #

MVFR12

BDI #

23706196

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
QA1 PRECISION PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.127
UNSPSC
31171508
EAN
0806990069313
Stud Profile
Female
Mounting Thread
M12 X 1.75
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
No
Enclosure
Open
Other Features
3 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Weight / LBS
0.28
Long Description
Rod End Bearing; 12MM Bore; 12MM Housing Width; Female; M12 X 1.75; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 16MM Ball Width; Not Relubricatable; Open Enclosure
Bore
0.472 Inch | 12 Millimeter
Ball Width
0.63 Inch | 16 Millimeter
Housing Width
0.472 Inch | 12 Millimeter