Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MVFR14

MVFR14

MVFR14 ROD END BEARING ; 14MM ID 3PC RH CARBON/BRONZE

Rod End Bearing; 14MM Bore; 13.5MM Housing Width; Female; M14 X 2; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 19MM Ball Width; Not Relubricatable; Open Enclosure

Part #

MVFR14

BDI #

23706198

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
QA1 PRECISION PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.186
UNSPSC
31171508
EAN
0806990069337
Stud Profile
Female
Mounting Thread
M14 X 2
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
No
Enclosure
Open
Other Features
3 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Weight / LBS
0.41
Long Description
Rod End Bearing; 14MM Bore; 13.5MM Housing Width; Female; M14 X 2; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 19MM Ball Width; Not Relubricatable; Open Enclosure
Ball Width
0.748 Inch | 19 Millimeter
Bore
0.551 Inch | 14 Millimeter
Housing Width
0.531 Inch | 13.5 Millimeter