Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CFKR 22 UUR

CFKR 85 R

CFKR 85 R CAM FOLLOWER ; 30MM STUD X 85MM OD X 35MM W CST

Cam Follower Bearing; 85MM Roller Diameter; 35MM Roller Width; Crowned Roller Surface; Stud Type; 30MM Stud Diameter; M30X1.5 Thread; Standard Stud; Metal Shielded; Needle Bearing; Relubricatable; Hex Socket

Part #

CFKR 85 R

BDI #

23281100

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
2.02
UNSPSC
31171530
EAN
4549557064753
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M30 X 1.5
Stud Profile
Standard Stud
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Single Row | Carbon Steel Cage Material | 85100N Static Load Rating | 45400N Dynamic Load Rating
Category - BDI
Cam Followers Stud Type
Noun
Bearing
Keyword String
Cam Follower
Weight / LBS
4.4533
Long Description
Cam Follower Bearing; 85MM Roller Diameter; 35MM Roller Width; Crowned Roller Surface; Stud Type; 30MM Stud Diameter; M30X1.5 Thread; Standard Stud; Metal Shielded; Needle Bearing; Relubricatable; Hex Socket
Roller Diameter
3.346 Inch | 85 Millimeter
Roller Width
1.378 Inch | 35 Millimeter
Stud Diameter
1.181 Inch | 30 Millimeter