Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CFKRE 85 VUU

CFKRE 85 VUU

CFKRE 85 VUU CAM FOLLOWER ; 30MM STUD X 85MM OD X 35MM W ECC CST

Cam Follower Bearing; 85MM Roller Diameter; 35MM Roller Width; Flat Roller Surface; Stud Type; 35MM Stud Diameter; M30X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket

Part #

CFKRE 85 VUU

BDI #

23281318

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
2.08
UNSPSC
31171530
EAN
4549557067617
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M30 X 1.5
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement | Single Row | 144000N Static Load Rating | 67700N Dynamic Load Rating
Category - BDI
Cam Followers Stud Type
Noun
Bearing
Keyword String
Cam Follower
Weight / LBS
4.5856
Long Description
Cam Follower Bearing; 85MM Roller Diameter; 35MM Roller Width; Flat Roller Surface; Stud Type; 35MM Stud Diameter; M30X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Diameter
3.346 Inch | 85 Millimeter
Stud Diameter
1.378 Inch | 35 Millimeter
Roller Width
1.378 Inch | 35 Millimeter