CIR-4.00E
CIR-4.00E CHANNEL AND I-BEAM ROLLER ; EXTRA CAPACITY
Cam Follower Bearing; 3.562" Roller Diameter; 1-11/16" Roller Width; Taper With Flange Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
CIR-4.00E
BDI #
22969538
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: