CIR-5.00-HT
CIR-5.00-HT CHANNEL AND I-BEAM ROLLER ; HIGH TEMPERATURE
Cam Follower Bearing; 4.562" Roller Diameter; 1.63" Roller Width; Taper With Flange Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
CIR-5.00-HT
BDI #
22969562
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: