CXR-1.125-SS
CXR-1.125-SS ROLLER ASSEMBLY ; 1.125" RLR DIA 316SS CROWNED STD CONC
Cam Follower Bearing; 1-1/8" Roller Diameter; 0.63" Roller Width; Crowned Roller Surface; Stud Type; 7/16" Stud Diameter; 7/16-20 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; No Hex Socket
Part #
CXR-1.125-SS
BDI #
24859306
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: