FFTRE-1.25
FFTRE-1.25 TRACK ROLLER ; DOUBLE FLANGED TYPE ECCENTRIC
Cam Follower Bearing; 1-1/4" Roller Diameter; 0.81" Roller Width; Flat With Double Flange Roller Surface; Stud Type; 1/2" Stud Diameter; 1/2-20 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
FFTRE-1.25
BDI #
22970514
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: