Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FFTRE-5.00

FFTRE-5.00

FFTRE-5.00 TRACK ROLLER ; DOUBLE FLANGED TYPE ECCENTRIC

Cam Follower Bearing; 5" Roller Diameter; 2.94" Roller Width; Flat With Double Flange Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

FFTRE-5.00

BDI #

22970550

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
10.083
UNSPSC
31171530
EAN
0841946102638
Roller Surface Profile
Flat With Double Flange
Profile
Stud Type
Thread Size
2-12
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Noun
Bearing
Keyword String
Cam Follower
Weight / LBS
22.79
Long Description
Cam Follower Bearing; 5" Roller Diameter; 2.94" Roller Width; Flat With Double Flange Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Width
2.94 Inch | 74.676 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Stud Diameter
2 Inch | 50.8 Millimeter