FLR-1-3/4
FLR-1-3/4 FLANGED LOAD RUNNER ; 1-3/4" ROLLER DIA 1-3/16" ROLLER WIDTH
Cam Follower Bearing; 1-3/4" Roller Diameter; 1-3/16" Roller Width; Flat With Flange Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
FLR-1-3/4
BDI #
736998
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: