FLR-2-3/4
FLR-2-3/4 FLANGED LOAD RUNNER ; 2.75IN OD 1 DIA X 2.25IN LG SGL ROW OPEN
Cam Follower Bearing; 2-3/4" Roller Diameter; 1-11/16" Roller Width; Flat With Flange Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
FLR-2-3/4
BDI #
737003
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: