FTR-6.00-CSO
FTR-6.00-CSO TRACK ROLLER ASSEMBLY ; 6" RLR DIAX2.5" BOREX2.94" W FLANGED STD
Cam Follower Bearing; 6" Roller Diameter; 2.94" Roller Width; Flat With Flange Roller Surface; Stud Type; 2-1/2" Stud Diameter; 2-1/2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
FTR-6.00-CSO
BDI #
24859440
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: