Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VCR-3-1/2-E

HPVE-32

HPVE-32 LOAD RUNNER ; 50MM ROLLER DIA 22MM ROLLER WIDTH

Cam Follower Bearing; 50MM Roller Diameter; 22MM Roller Width; V Groove Roller Surface; Stud Type; 12MM Stud Diameter; M12X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

HPVE-32

BDI #

737174

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
OSBORN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.3
UNSPSC
31171530
EAN
0622424973939
Roller Surface Profile
V Groove
Profile
Stud Type
Thread Size
M12 X 1.5
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Stud Type
Noun
Bearing
Keyword String
Cam Follower
Manufacturer Item Number
HPVE-32
Manufacturer Internal Number
97393
Weight / LBS
0.661
Long Description
Cam Follower Bearing; 50MM Roller Diameter; 22MM Roller Width; V Groove Roller Surface; Stud Type; 12MM Stud Diameter; M12X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Stud Diameter
0.472 Inch | 12 Millimeter
Roller Width
0.866 Inch | 22 Millimeter
Roller Diameter
1.969 Inch | 50 Millimeter