Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MFTR-76

MFTR-76

MFTR-76 TRACK ROLLER ; FLANGED TYPE 2.9921

Cam Follower Bearing; 76MM Roller Diameter; 52MM Roller Width; Flat With Flange Roller Surface; Stud Type; 30MM Stud Diameter; M30X3.5 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

MFTR-76

BDI #

22971936

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
2.073
UNSPSC
31171530
EAN
0841946128621
Roller Surface Profile
Flat With Flange
Profile
Stud Type
Thread Size
M30 X 3.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Noun
Bearing
Keyword String
Cam Follower
Weight / LBS
4.78403
Long Description
Cam Follower Bearing; 76MM Roller Diameter; 52MM Roller Width; Flat With Flange Roller Surface; Stud Type; 30MM Stud Diameter; M30X3.5 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Stud Diameter
1.181 Inch | 30 Millimeter
Roller Diameter
2.992 Inch | 76 Millimeter
Roller Width
2.047 Inch | 52 Millimeter