Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VLR-3-1/2

VHR-250-A

VHR-250-A V-GROOVE HI-ROLLER ; 2.5" OD X 1.313" W X .75" STUD

Cam Follower Bearing; 2-1/2" Roller Diameter; 1-5/16" Roller Width; V Groove Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

VHR-250-A

BDI #

22465244

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
CARTER MFG CO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.15
UNSPSC
31171530
EAN
0813930023762
Roller Surface Profile
V Groove
Profile
Stud Type
Thread Size
3/4-16
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
No
Inch - Metric
Inch
Other Features
End Plug | Black Oxide Coating | Radial Contact Lip Seals
Category - BDI
Cam Followers Stud Type
Noun
Bearing
Keyword String
Cam Follower
Weight / LBS
0.836
Long Description
Cam Follower Bearing; 2-1/2" Roller Diameter; 1-5/16" Roller Width; V Groove Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Stud Diameter
0.75 Inch | 19.05 Millimeter
Roller Width
1.313 Inch | 33.35 Millimeter
Roller Diameter
2.5 Inch | 63.5 Millimeter