VLRE-3-1/2-4
VLRE-3-1/2-4 LOAD RUNNER
Cam Follower Bearing; 3-1/2" Roller Diameter; 1.89" Roller Width; V Groove Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
VLRE-3-1/2-4
BDI #
737382
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: