Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CTRY-9.00

CTRY-9.00

CTRY-9.00 TRACK ROLLER ; YOKE

Cam Follower Bearing; 3.756" Bore; 9" Roller Diameter; 4-3/4" Roller Width; Crowned Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable

Part #

CTRY-9.00

BDI #

22970206

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
28.094
UNSPSC
31171530
EAN
0841946101495
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 760RPM Speed
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Weight / LBS
61.94
Long Description
Cam Follower Bearing; 3.756" Bore; 9" Roller Diameter; 4-3/4" Roller Width; Crowned Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Roller Diameter
9 Inch | 228.6 Millimeter
Roller Width
4.75 Inch | 120.65 Millimeter
Bore
3.756 Inch | 95.402 Millimeter