Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HPVA-76

HPVA-76

HPVA-76 LOAD RUNNER

Cam Follower Bearing; 25MM Bore; 110MM Roller Diameter; 44MM Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable

Part #

HPVA-76

BDI #

737167

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
OSBORN
Minimum Buy Quantity
N/A
Weight / Kilogram
2.21
UNSPSC
31171530
Roller Surface Profile
V Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
High Alloy Steel Tread
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Manufacturer Item Number
HPVA-76
Manufacturer Internal Number
96255
Weight / LBS
4.872
Long Description
Cam Follower Bearing; 25MM Bore; 110MM Roller Diameter; 44MM Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Roller Diameter
4.331 Inch | 110 Millimeter
Bore
0.984 Inch | 25 Millimeter
Roller Width
1.732 Inch | 44 Millimeter