Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LR5207-2Z-TVH-XL

LR5207-2Z-TVH-XL

INA LR5207-2Z ; 机械传动件/滚轮

Cam Follower Bearing; 35MM Bore; 80MM Roller Diameter; 27MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Relubricatable

Part #

LR5207-2Z-TVH

BDI #

1411861

PRICE
¥244.00 / each
¥662.00 / each

QTY

INVENTORY:
1
GLOBAL INVENTORY:
BDI - HU 5
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.66
UNSPSC
31171530
EAN
4054369197747
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Ball Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Manufacturer Item Number
LR5207KDDU
Weight / LBS
1.455
Long Description
Cam Follower Bearing; 35MM Bore; 80MM Roller Diameter; 27MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Relubricatable
Roller Diameter
3.15 Inch | 80 Millimeter
Roller Width
1.063 Inch | 27 Millimeter
Bore
1.378 Inch | 35 Millimeter