Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MFTRY-50

MFTRY-50

MFTRY-50 TRACK ROLLER ; FLANGED YOKE TYPE 1.9685

Cam Follower Bearing; 15MM Bore; 50MM Roller Diameter; 32MM Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable

Part #

MFTRY-50

BDI #

22971970

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
31171530
EAN
0841946128669
Roller Surface Profile
Flat With Flange
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 11000RPM Speed
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Weight / LBS
0.99
Long Description
Cam Follower Bearing; 15MM Bore; 50MM Roller Diameter; 32MM Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
Roller Diameter
1.969 Inch | 50 Millimeter
Roller Width
1.26 Inch | 32 Millimeter
Bore
0.591 Inch | 15 Millimeter