Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MFTRY-85

MFTRY-85

MFTRY-85 TRACK ROLLER ; FLANGED YOKE TYPE 3.3465

Cam Follower Bearing; 25MM Bore; 85MM Roller Diameter; 44MM Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable

Part #

MFTRY-85

BDI #

22971982

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.823
UNSPSC
31171530
EAN
0841946131225
Roller Surface Profile
Flat With Flange
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Weight / LBS
4.29901
Long Description
Cam Follower Bearing; 25MM Bore; 85MM Roller Diameter; 44MM Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Bore
0.984 Inch | 25 Millimeter
Roller Diameter
3.346 Inch | 85 Millimeter
Roller Width
1.732 Inch | 44 Millimeter