Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MVTRY-100

MVTRY-100

MVTRY-100 TRACK ROLLER ; YOKE V-GROOVED TYPE 3.937

Cam Follower Bearing; 30MM Bore; 140MM Roller Diameter; 54MM Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable

Part #

MVTRY-100

BDI #

22972120

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
4.595
UNSPSC
31171530
EAN
0841946132550
Roller Surface Profile
V Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Weight / LBS
11.19947
Long Description
Cam Follower Bearing; 30MM Bore; 140MM Roller Diameter; 54MM Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Roller Width
2.126 Inch | 54 Millimeter
Roller Diameter
5.512 Inch | 140 Millimeter
Bore
1.181 Inch | 30 Millimeter